Shop All Scanners
This Product is Discontinued
Epson
Scanner, 6400 x 9600 dpi, 14-11/16 in. L (Discontinued)
Mfr # EPSB11B198011
Zoro # G0292595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scanner Type Document
- System Requirements Windows(R)
- Scanning Area 8-1/2 in x 11-11/16 in
- Operating System Compatibility Mac(R) OS X 10.6.x, 10.7.x, 10.8.x, 10.10.x, Windows(R) 7, Windows(R) 8, Windows(R) 8.1, Windows(R) Vista, Windows(R) XP, Windows(R) XP Professional x64 Edition
- Scan Speed (Black) 16 Sheets/min
Product Information
Dimensions
Overall Height | 4 5/8 in |
Color Bit Depth | 48 bit |
Overall Length | 14 11/16 in |
Overall Width | 11 in |
Display Height | 8 1/2 in |
Paper Size | Letter |
Display Width | 11 3/4 in |
Overall Depth | 19 in |
Description
Scanner, Document, Overall Length 14 11/16 in, Overall Width 11 in, Overall Height 4 5/8 in, Scanning Area 8-1/2 in x 11-11/16 in, System Requirements Windows(R), Resolution 6400 x 9600 dpi, Color Black, Scan Speed (Black) 16 Sheets/min, Scan Speed (Color) 16 Sheets/min, Color Bit Depth 48 bit, Voltage 100 to 120V AC, Standards Energy Star Qualified, Includes ArcSoft PhotoStudio, Epson Easy Photo Fix(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.