Shop All Copy & Printer Paper
Epson
Professional Media Metallic Gloss Photo Paper, 10.5 mil, 17 x 22, White, PK25
Mfr # S045591
Zoro # G203666376
product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 17 x 22
- Color White
- Total Number of Sheets 25
- Finish Glossy
- Paper/Media Color(s) White
Product Information
- Brand Epson
- MFR # S045591
- Zoro # G203666376
- UPC # 10343913509
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 17 x 22 |
Sheet/Roll Size | 17 x 22 |
Details
Item | Paper |
Color | White |
Total Number of Sheets | 25 |
Finish | Glossy |
Paper/Media Color(s) | White |
Paper Finish | Glossy |
Brightness Rating (US) | 81 |
Paper/Media Thickness (mil) | 10.5 mil |
Machine Compatibility | SureColor S-series (S30670, S50670, S70670) |
CIE Whiteness | 95 |
Description
Designed with an incredible Dmax and rich color gamut, this smooth, high-gloss, photographic paper features a unique metallic surface that provides extreme sharpness and depth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Solid Wall Wire Duct 2x2 6.5ft (No Holes) - SMALL CASE / 6pcs (Black) (WD-ED-SW-J-SC-200-200-BK)
- CANON GPR28 Black Toner Cartridge 6K YLD (1660B004)
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene (6LGA4)
- CHILDCRAFT Art Paper Roll Holder, 24-1/4 x 3-13/16 x 1-3/4 Inches (311837)
- EPSON Glossy Photo Paper, 60 lbs., Gloss, PK20 (S041143)
- EPSON Premium Matte Presentation Paper, PK50 (S041263)
- EPSON Ultra Premium Matte Presentation P, PK50 (S041343)
- EPSON Standard Proofing Paper Production, 9 mil, 24 in. x 100 ft, Semi-Matte White (S045314)
- EPSON Paper, Photo, 8.5X11, Gloss We Pk (EPSS041649)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- UNIVERSAL Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK200 (UNV20920)
- Epson Copy & Printer Paper