Shop All Copy & Printer Paper
Epson
Premium Photo Paper, 68 lbs., High, PK50
Mfr # S041667
Zoro # G9766804
product price: $33.99
/pk 50, $0.68/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Glossy; High-Gloss
- Size 8.5 x 11
- Weight 1.9 lbs
- Thickness 10.4 mil
Product Information
- Brand Epson
- MFR # S041667
- Zoro # G9766804
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Premium Photo Paper,68 lbs.,High,PK50 |
Color | White |
Finish | Glossy; High-Gloss |
Weight | 1.9 lbs |
Thickness | 10.4 mil |
Paper Finish | Glossy; High-Gloss |
Paper/Media Color(s) | White |
Machine Compatibility | Inkjet Printers |
Paper/Media Thickness (mil) | 10.4 mil |
Description
Premium Photo Paper,68 lbs.,High,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP 550/560/570 MAGENTA (006R01527)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- SAUNDERS 8-1/2" x 14" Portable Storage Clipboard, Silver (10019)
- AMPAD 5" x 7" Notebook, 100 Pg (20-803)
- EPSON Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (S041106)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- EPSON Photo Paper, White, PK50 (S041407)
- EPSON Ultra Premium Matte Presentation P, PK50 (S041343)
- EPSON Paper, Enhncd, A3, Mt Pk (EPSS041343)
- EPSON Premium Glossy Photo Paper Roll, 2" Core, 24" x 100 ft, Glossy White (S041390)
- SCHOOL SMART PAPER SKIP LINE 8X10.5 3/8IN RULED SW REAM (PRWC81531638385987)
- Epson Copy & Printer Paper