Shop All Copy & Printer Paper
Epson
Premium Matte Presentation Paper, PK50
Mfr # S041260
Zoro # G9766628
product price: $41.39
/pk 50, $0.83/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Size 11.75 x 16.5
- Finish Matte
- Thickness 9 mil
- Weight 3.036 lbs
Product Information
- Brand Epson
- MFR # S041260
- Zoro # G9766628
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 11.75 x 16.5 |
Sheet/Roll Size | 11.75 x 16.5 |
Details
Item | Premium Matte Presentation Paper,PK50 |
Color | Bright White |
Finish | Matte |
Thickness | 9 mil |
Weight | 3.036 lbs |
Brightness Rating (International) | 97 |
Paper Finish | Matte |
Paper/Media Color(s) | Bright White |
Paper/Media Thickness (mil) | 9 mil |
Machine Compatibility | Inkjet Printers |
Description
Premium Matte Presentation Paper,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED STAMP Automatic Numbering Machine, Automatic, Black (COS026138)
- DETECTAMET Metal Stick Pen, Black Ink, PK50 (610-I02-DA02)
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 10", Kraft, 20/Bundle (493T71)
- EPSON Non-Glare Matte Surface Paper, 2" Core, 8.3 mil, 36" x 82 ft, Matte White (S041386)
- EPSON Ultra Premium Photo Paper, 13in x 19in, White, 50 Sheets/Pack (S041407)
- EPSON Signature Worthy Paper Sample Pack, 8.5 x 11, Assorted White, PK14 (S045234)
- EPSON Premium Matte Presentation Paper, PK50 (S041263)
- EPSON Photo Paper, Bright White, PK100 (S041070)
- EPSON Matte Presentation Paper, 27 lbs., PK100 (S041069)
- PACON CORPORATION Pacon® Neon Bond Paper, 8-1/2" x 11", 24 lb, Orange, 100 Sheets/Pack (104318)
- Epson Copy & Printer Paper