Shop All Copy & Printer Paper
Epson
Premium Glossy Photo Paper Roll, 2" Core, 44" x 100 ft, Glossy White
Mfr # S041392
Zoro # G703666234
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 44" x 100 ft
- Color White
- Brightness 94
- Finish Glossy
- Rolls Per Unit 1
Product Information
- Brand Epson
- MFR # S041392
- Zoro # G703666234
- UPC # 10343831780
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 44" x 100 ft |
Sheet/Roll Size | 44" x 100 ft |
Paper Roll Core Size | 2" |
Details
Item | Paper |
Color | White |
Brightness | 94 |
Finish | Glossy |
Rolls Per Unit | 1 |
Paper Grade (gsm) | 165 gsm |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Color(s) | White |
Brightness Rating (International) | 94 |
Paper/Media Thickness (mil) | 10 mil |
Paper Basis Weight (lb) | 69 lb Bond |
Paper Finish | Glossy |
Description
Premium glossy photo paper dries instantly for easy handling. Highest color gamut available for vivid color reproduction. Enhanced 2880 dpi printing offers the highest quality output.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- ARROW FASTENER STPL #855 WC 5/16""1250PK (855SP)
- CANON Ink Cartridge, Cli-251Xl, Assorted, PK3 (6449B009)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- White (GR-DG200-WT-5PK)
- EPSON Premium Matte Presentation Paper, PK50 (S041263)
- EPSON Ultra Premium Matte Presentation Paper, White, 11-3/4in x 16-1/2', 50 Sheets/Pack (S041343)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- EPSON Premium Glossy Photo Paper Roll, 2" Core, 24" x 100 ft, Glossy White (S041390)
- EPSON Photo Paper, White, PK50 (S041407)
- EPSON Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (S041106)
- PACON CORPORATION Pacon Corporation Pac57128 Fadeless Paper Nile Green 48 In X 1-2 Ft (PAC57128)
- Epson Copy & Printer Paper