Shop All Copy & Printer Paper
Epson
Premium Glossy Photo Paper Roll, 2" Core, 24" x 100 ft, Glossy White
Mfr # S041390
Zoro # G403666060
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 24" x 100 ft
- Color White
- Brightness 94
- Finish Glossy
- Brightness Rating (International) 94
Product Information
- Brand Epson
- MFR # S041390
- Zoro # G403666060
- UPC # 10343831766
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 100 ft |
Paper Roll Core Size | 2" |
Sheet/Roll Size | 24" x 100 ft |
Details
Item | Paper |
Color | White |
Brightness | 94 |
Finish | Glossy |
Brightness Rating (International) | 94 |
Paper/Media Thickness (mil) | 10 mil |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 69 lb Bond |
Paper Grade (gsm) | 165 gsm |
Paper Finish | Glossy |
Rolls Per Unit | 1 |
Machine Compatibility | Wide-Format Inkjet Printers |
Description
Premium glossy photo paper dries instantly for easy handling. Highest color gamut available for vivid color reproduction. Enhanced 2880 dpi printing offers the highest quality output.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 12", Clear (6R1212)
- FLIPSIDE PRODUCTS 18 x 24 Double Sided Dry Erase Board (20085)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/2" x 9900', White, 1/Coil (PS3222)
- EPSON Watercolor Radiant White Inkjet Pa, PK20 (S041351)
- EPSON Ds Transfer Multi-Use Paper, 24X 100 Roll (S450360)
- EPSON Paper, Inkjt, Photoqlty Pk (EPSS041067)
- EPSON Ultra Premium Matte Presentation P, PK50 (S041343)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- EPSON Premium Presentation Paper Matte. For Epson 3640 (S042180)
- XEROX Multipurpose Pastel Colored Paper, Blue - Number 20 - Letter Size (XER3R11050)
- Epson Copy & Printer Paper