Shop All Projectors
Epson
PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800
Mfr # V11H794120
Zoro # G4590623
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 2 1/8"
- HDMI Inputs NTSC/NTSC4.43/PAL/M-PAL/N-PAL/PAL60/SECAM SDTV/HDTV
- Width 11 1/2"
- Audio Outputs 1W Monaural
Product Information
- Brand Epson
- MFR # V11H794120
- Zoro # G4590623
- UPC # 10343930988
- Country of Origin China
- Category Projectors
Dimensions
Height | 2 1/8" |
Width | 11 1/2" |
Depth | 8 1/2" |
Details
Color | Black |
HDMI Inputs | NTSC/NTSC4.43/PAL/M-PAL/N-PAL/PAL60/SECAM SDTV/HDTV |
Audio Outputs | 1W Monaural |
Illumination | 3,200 lm |
Weight | 4 lbs |
Description
Epson® PowerLite 1781W Wireless WXGA 3LCD Projector,3200 Lm,1280 x 800 Pixels,1.2x Zoon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO CyberTrack H3 720P HD USB Webcam with Microphone, 1280 pixels x 720 pixels, 1.3 Mpixels, Black (CYBERTRACKH3)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- IDEAL RG6 and RG6 InSITE RTQ Plenum Right-Angle F-Connector, Pack/5 (92-691)
- ILC Replacement for Philips Heartstart FR2 (HEARTSTART FR2 PHILIPS)
- EPSON Multimedia Projector (V11H982020)
- EPSON Multimedia Projector (V11HA03020)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- EPSON Multimedia Projector (V11H985020)
- EPSON Epson® PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 Pixels, 1.2x Zoom (V11H794120)
- SPORTICULTURE Projector Light Broncos (LEDDEN)
- TZUMI LED Home Go Theater Wi-Fi Cinema Projector (7796)
- Epson Projectors