Shop All Portable Label Makers & Printers
This Product is Discontinued
Epson
Portable Label Printer, LABELWORKS PX Series, Multi-Color Capability (Discontinued)
Mfr # LW-PX900PCD
Zoro # G2399979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series LABELWORKS PX
- Printer Kit Type Label Printer
- Label Formats Supported Continuous and Die-Cut Labels
- Maximum Print Speed 1.4 in./sec.
- Printer Display LCD
Product Information
- Brand Epson
- MFR # LW-PX900PCD
- Zoro # G2399979
- Country of Origin China
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 1-13/32" |
Overall Length | 11 5/8 in |
Overall Height | 3 7/8 in |
Overall Width | 27 1/8 mm |
Battery Size | AA |
Minimum Label Length | 30 ft |
Maximum Label Width | 1 1/2 in |
Maximum Printed Label Width | 1 1/2 in |
Minimum Label Width | 4 mm |
Maximum Font Size | 103 pt. |
Max Label Width | 1-1/2" |
Minimum Font Size | 4 pt. |
Description
Handheld Label Printer, Color Printing Capability Single Color
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.