Shop All Projectors
Epson
Multimedia Projector
Mfr # V11H985020
Zoro # G702017020
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 320 in L x 320 in W
- Resolution 1280 pixels x 800 pixels
- Aspect Ratio 16:10
- Illumination 4,000 lm
- Lamp Watts 210 W
Product Information
- Brand Epson
- MFR # V11H985020
- Zoro # G702017020
- UPC # 010343954168
- Country of Origin Multiple
- Category Projectors
Dimensions
Screen Size | 320 in L x 320 in W |
Height | 3 5/8 in |
Width | 11 13/16 in |
Cord Length | 3 ft |
Projection Stage Length | 320 in |
Projection Stage Width | 320 in |
Length | 9 13/16 in |
Overall Height | 3 5/8 in |
Overall Width | 11 3/4 in |
Overall Length | 9 3/4 in |
Description
Multimedia Projector, Resolution 1280 pixels x 800 pixels, Illumination 4,000 lm, Aspect Ratio 16:10, Contrast Ratio 16,000:1, Lamp Included Includes Lamp, Lamp Life 8,000 hr, Lamp Watts 210 W, Projection Stage Length 320 in, Projection Stage Width 320 in, Screen Size 320 in L x 320 in W, Length 9 13/16 in, Width 11 13/16 in, Height 3 5/8 in, Cord Length 3 ft, Voltage 240 V, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Desktop Charger & Ac Adapter - Durafon (DURAFON-CH)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- C2G 3Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28850)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- EPSON Epson® PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 Pixels, 1.2x Zoom (V11H794120)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- EPSON Multimedia Projector (V11H982020)
- EPSON Multimedia Projector (V11HA03020)
- ACCUFORM LED Projector With Lens (VPL913)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- ADJ High Output Single Gobo Projector - 80W 7500K White LED (IKON IR)
- Epson Projectors