Shop All Projectors
Epson
Multimedia Projector
Mfr # V11H982020
Zoro # G202017018
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 300 in L x 300 in W
- Resolution 1024 pixels x 768 pixels
- Aspect Ratio 4:3
- Illumination 3,600 lm
- Lamp Watts 210 W
Product Information
- Brand Epson
- MFR # V11H982020
- Zoro # G202017018
- UPC # 010343954137
- Country of Origin Multiple
- Category Projectors
Dimensions
Screen Size | 300 in L x 300 in W |
Height | 3 5/8 in |
Width | 11 13/16 in |
Projection Stage Width | 300 in |
Cord Length | 3 ft |
Projection Stage Length | 300 in |
Length | 9 13/16 in |
Overall Height | 3 5/8 in |
Overall Width | 11 3/4 in |
Overall Length | 9 3/4 in |
Description
Multimedia Projector, Resolution 1024 pixels x 768 pixels, Illumination 3,600 lm, Aspect Ratio 4:3, Contrast Ratio 16,000:1, Lamp Included Includes Lamp, Lamp Life 6,000 hr, Lamp Watts 210 W, Projection Stage Length 300 in, Projection Stage Width 300 in, Screen Size 300 in L x 300 in W, Length 9 13/16 in, Width 11 13/16 in, Height 3 5/8 in, Cord Length 3 ft, Voltage 240 V, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-ER20003VZWW)
- EDGE MEMORY 32Gb Diskgo C2 Usb Flash Drive (PE230814)
- MOTOROLA Antenna, 7 L, Rubber/Plastic (PMAF4011A)
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- EPSON Multimedia Projector (V11H985020)
- EPSON Epson® PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 Pixels, 1.2x Zoom (V11H794120)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- EPSON Multimedia Projector (V11HA03020)
- ACCUFORM LED Projector With Lens (VPL913)
- ASUS ZenBeam Latte L1 DLP Portable Projector (LATTEL1)
- ACCUFORM LED Projector With Lens (VPL901)
- Epson Projectors