Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, White on Green, Labels/Roll: Continuous
Mfr # 224WGPX
Zoro # G2397641
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color White on Green
- Width 1"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 224WGPX
- Zoro # G2397641
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 30 ft. |
Label Width | 1 in |
Roll Length | 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Green, Label Finish Gloss, Label Material Polyester, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Heavy Duty Double Layer Protection (552)
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR (T369/10)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (224BWPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- EPSON Strong Adhesive Label Cartridge, Black on Yellow, Labels/Roll: Continuous (236IBYPX)
- EPSON Head Cleaning Cartridge, Clear, Labels/Roll: Continuous (236HCPX)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 3/4" Wide, White, 500" (563400-W)
- Epson Safety Labels