Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, White on Blue, Labels/Roll: Continuous
Mfr # 224WLPX
Zoro # G2397635
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color White on Blue
- Width 1"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 224WLPX
- Zoro # G2397635
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 30 ft. |
Label Width | 1 in |
Roll Length | 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Blue, Label Finish Gloss, Label Material Polyester, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne 150-11093 1650 Economy Elastic M Black (150-11093)
- ZORO SELECT Snake Gaiters, Black, Plastic, PR (281-OD)
- RINGERS GLOVES Gloves RIN065-08 R-Flex Gloves XS (065-08)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (74-048)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (218WLPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (212BYPX)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (212BRPX)
- EPSON Strong Adhesive Label Cartridge, Black on White, Labels/Roll: Continuous (236IBWPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (218BWPX)
- BRADY Label, White, Labels/Roll: 2000 (THT-235-7425-2)
- Epson Safety Labels