Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, White on Black, Labels/Roll: Continuous
Mfr # 206WBPX
Zoro # G2398159
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color White on Black
- Width 1/4"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 206WBPX
- Zoro # G2398159
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/4" |
Length | 30 ft. |
Roll Length | 30 ft |
Label Width | 1/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Black, Label Finish Gloss, Label Material Polyester, Label Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hydra-Cool™ Pole Climber System (221486)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1517)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (209WBPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (218WBPX)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (209BBPX)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- EPSON Label Cartridge, Black on Green, Labels/Roll: Continuous (212BGPX)
- NEVS 3/4" Color Coding Dots Chart Flr - Roll Form (DOT-34RL Chart Flr)
- Epson Label Maker Tapes, Labels, Signs & Tags