Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Gold on Black, Labels/Roll: Continuous
Mfr # 212GBPX
Zoro # G2397949
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Gold on Black
- Width 1/2"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 212GBPX
- Zoro # G2397949
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 30 ft. |
Label Width | 1/2 in |
Roll Length | 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Black, Label Finish Gloss, Label Material Polyester, Label Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Cleats, 1/2 x 1/2 In, PK30 (CLEAT-30)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (9687XL)
- PIG Spill Containment Berm Ground Liner 6' x 10' 10' L x 6' W, 2PK (PAK1925)
- LYLE Safety Sign, Eye Glove Protection, 10in.W (U4-1273-RD_10X7)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (212WLPX)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (209BCPX)
- EPSON Continuous Label Roll, Permanent Adhesive (B224BWPX)
- EPSON Printable Vinyl Label Cartridge (212VTBWPX)
- EPSON Continuous Label Roll Cartridge (250BWPX)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Orange, 1000/pk, 1000PK (247129O)
- Epson Label Maker Tapes, Labels, Signs & Tags