Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Yellow, Labels/Roll: Continuous
Mfr # 224BYPX
Zoro # G2397705
original price:
$41.35
7% off
new price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Yellow
- Width 1"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 224BYPX
- Zoro # G2397705
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 30 ft. |
Label Width | 1 in |
Roll Length | 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEKURE VIEW 48 in. Outdoor Convex Mirror, 3 T-Brackets (TCVO-48T-PB)
- DR. SCHOLLS Pain Relief Extra Support Orthotic Insoles, Women Sizes 6-11, 1 Pair PR (DSC59013)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- EPSON Printable Vinyl Label Cartridge (224VTBWPX)
- EPSON Label Cartridge, Black on Fluorescent Yellow, Labels/Roll: Continuous (218FYPX)
- EPSON Continuous Label Roll Cartridge (250VTBYPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (206WBPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (218BYPX)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2500-2551)
- Epson Label Maker Tapes, Labels, Signs & Tags