Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Yellow, Labels/Roll: Continuous
Mfr # 218BYPX
Zoro # G2397845
original price:
$37.51
7% off
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Yellow
- Width 3/4"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 218BYPX
- Zoro # G2397845
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 30 ft. |
Roll Length | 30 ft |
Label Width | 3/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SK116-SP)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Black, X-Large (204B-21XL)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (209BYPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (206BYPX)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (224BBPX)
- EPSON Label Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous (218FOPX)
- EPSON Label Cartridge, Black on Fluorescent Yellow, Labels/Roll: Continuous (218FYPX)
- EPSON Printable Vinyl Label Cartridge (224VTBWPX)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White (B33-750-2-342-2)
- Epson Label Maker Tapes, Labels, Signs & Tags