Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Silver Matte, Labels/Roll: Continuous
Mfr # 236SMPX
Zoro # G2397565
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360
- Color Black on Silver Matte
- Width 1-1/2"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 236SMPX
- Zoro # G2397565
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 30 ft. |
Label Width | 1 1/2 in |
Roll Length | 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A57, 49AX64, Compatible Mfr Part Number LW-PX800, LW-PX900, PEARLabel 360, Label Color Silver, Label Finish Matte, Label Material Polyester, Label Width 1 1/2 in, Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360, Ribbon Color Black, Roll Length 30 ft, For Print Method Thermal Transfer, Material Series SMPX, Maximum Service Temperature 302 Degrees F, Minimum Service Temperature -94 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 69-318, Latex Exam Gloves, 4.7 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (69-318)
- CONDOR Reading Glasses, +2.25, Clear, Plycrbnt (6PPC4)
- YAKTRAX FOOTWEAR TRACTION, PR (08522)
- MSA SAFETY Roof Anchor, 12-1/2 In. D, PK3 (416068)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: 225 (236VSLPX)
- EPSON Continuous Label Roll, Permanent Adhesive (B224VTBWPX)
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (224BRPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (236BYPX)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3508)
- Epson Label Maker Tapes, Labels, Signs & Tags