Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Red, Labels/Roll: Continuous
Mfr # 209BRPX
Zoro # G2398070
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Red
- Width 3/8"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 209BRPX
- Zoro # G2398070
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8" |
Length | 30 ft. |
Roll Length | 30 ft |
Label Width | 3/8 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Red, Label Finish Gloss, Label Material Polyester, Label Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x58", Black (EGO11098)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 100)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, L (N10590)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (212BRPX)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (218BRPX)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (218BWPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (212WBPX)
- EPSON Continuous Label Roll, Permanent Adhesive (B250VTBWPX)
- BRADY Precut Label Roll Cartridge, Translucent (M5C-1000-427)
- Epson Label Maker Tapes, Labels, Signs & Tags