Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Fluorescent Yellow, Labels/Roll: Continuous
Mfr # 218FYPX
Zoro # G2397888
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Fluorescent Yellow
- Width 3/4"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 218FYPX
- Zoro # G2397888
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 30 ft. |
Roll Length | 30 ft |
Label Width | 3/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Fluorescent Yellow, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog (NESSPSI)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (ESDA3-Y)
- WYK Spill Kit, Blood, Body Fluids/Opim Deluxe (8626)
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (209BRPX)
- EPSON Label Cartridge, Gold on Clear, Labels/Roll: Continuous (212GCPX)
- EPSON Printable Magnetic Label Cartridge (212MTBYPX-4.9)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (218BCPX)
- EPSON Cleaning Tape Cartridge (250HCPX)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- Epson Label Maker Tapes, Labels, Signs & Tags