Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous
Mfr # 218FOPX
Zoro # G2397897
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Fluorescent Orange
- Width 3/4"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 218FOPX
- Zoro # G2397897
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 30 ft. |
Label Width | 3/4 in |
Roll Length | 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Fluorescent Orange, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U3-1769-RA_14X10)
- GEMTOR Lanyard, 1/2" Nyl, Lock Snap, 3 ft. (2212L3)
- MONTOUR LINE Retractable Belt Barrier Black Fixed Wall Mount, 20ft. R.Auth.Belt (M) (WMX160-BK-AUTHRW-F-M-200)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- EPSON Continuous Label Roll Cartridge (250VTBYPX)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- EPSON Continuous Label Roll Cartridge (250BWPX)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (206BCPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (206BWPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (209WBPX)
- ZORO SELECT Printer Label, White, Labels/Roll: 950 (22D095)
- Epson Safety Labels