Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Clear, Labels/Roll: Continuous
Mfr # 224BCPX
Zoro # G2397720
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Clear
- Width 1"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 224BCPX
- Zoro # G2397720
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 30 ft. |
Label Width | 1 in |
Roll Length | 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Valve Lockout, Fits 29/32 to 1-3/8In (113232)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- BULLARD Contant Flow Breathing Tube (V30)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (212WRPX)
- EPSON Label Cartridge, Black on Silver Matte, Labels/Roll: Continuous (236SMPX)
- EPSON Printable Magnetic Label Cartridge (224MTBWPX-4.9)
- EPSON Continuous Label Roll, Permanent Adhesive (B224BWPX)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (206WBPX)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (212BBPX)
- BRADY Wire and Cable Label, White, Matte Finish (M5-375-1-342)
- Epson Label Maker Tapes, Labels, Signs & Tags