Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Label Cartridge, Black on Blue, Labels/Roll: Continuous
Mfr # 209BBPX
Zoro # G2398089
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on Blue
- Width 3/8"
- Length 30 ft.
- Labels per Roll Continuous
Product Information
- Brand Epson
- MFR # 209BBPX
- Zoro # G2398089
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8" |
Length | 30 ft. |
Roll Length | 30 ft |
Label Width | 3/8 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 270A50, 270A52, 270A53, 270A54, 270A57, 41H557, 444F43, 49AX64, 4HUH2, 6NPL4, 6NPP0, 9MEV1, Compatible Mfr Part Number 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360, Label Color Blue, Label Finish Gloss, Label Material Polyester, Label Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, Finished, Knit, 2XL/11, PR (9273SPUXXL)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- TINGLEY Protective Waterproof Footwear, Men 8, PR (27211)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707FL-07)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (218BBPX)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (212BBPX)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (206BBPX)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- EPSON Label Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous (218FOPX)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (209BCPX)
- NEVS 1/4" Color Coding Dots Orange - Sheet Form (DOT-14M Orange)
- Epson Label Maker Tapes, Labels, Signs & Tags