Shop All Wire Markers
Epson
Heat Shrink Tube, Black on Red, 0.5in W
Mfr # 211STBRPX
Zoro # G3881477
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LW-PX900, LW-PX800, LW-PX750, LW-PX700, LW-PX400, LW-PX350, 2020LSTB, 2270PCM, 2360PCM, 2012XLST, 2010PC, 2001XLST, BEE3+, BEE3-EZ+
- Color Black/Red ( Matte )
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Width 1/2 in
Product Information
- Brand Epson
- MFR # 211STBRPX
- Zoro # G3881477
- Country of Origin Japan
- Category Wire Markers
Dimensions
Width | 1/2 in |
Max. Wire Size | 0.409 in |
Min. Wire Size | 0.228 in |
Length | 96 in |
Roll Length | 8 ft |
Minimum Wire Diameter | 0.23 in |
Maximum Wire Diameter | 0.41 in |
Roll Width | 1/2 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Empty Tape Dispenser (PMD)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 12 (BOOT-SLUSH-12)
- MICHELIN Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- SIGNMISSION Free Valet Parking W/ Ahead Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23944 (A-DES-BW-1818-23944)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- EPSON Heat Shrink Tube, Black on White, 0.187inW (205STBWPX)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- Epson Electrical Labels