Shop All Wire Markers
Epson
Heat Shrink Tube, Black on Red, 0.187inW
Mfr # 205STBRPX
Zoro # G3881556
original price:
$38.85
12% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LW-PX900, LW-PX800, LW-PX750, LW-PX700, LW-PX400, LW-PX350, LW-PX300, 2020LSTB, 2270PCM, 2360PCM, 2012XLST, 2010PC, 2001XLST, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+
- Color Black/Red ( Matte )
- Material Polyolefin
- Temp. Range -131 Degrees to 275 Degrees F
- Min. Wire Size 0.13 in
Product Information
- Brand Epson
- MFR # 205STBRPX
- Zoro # G3881556
- Country of Origin Japan
- Category Wire Markers
Dimensions
Min. Wire Size | 0.13 in |
Length | 96 in |
Max. Wire Size | 0.205 in |
Width | 3/16 in |
Roll Length | 8 ft |
Roll Width | 3/16 in |
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.21 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant, Material Series HST, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Magnetic Roll Holder, Black, Steel (57701)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Lime, PK100 (3420-BULK)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-421)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- EPSON Heat Shrink Tube, Black on White, 0.187inW (205STBWPX)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- BRADY Yellow Wire Wrap Wire Marker Tape (THT-1-472-10-YL)
- Epson Electrical Labels