Shop All Projectors
Epson
Epson Brightlink Pro 1480Fi Laser Display
Mfr # V11H921520
Zoro # G5781086
product price: $3,850.99
/ea
Free Shipping & Returns
$3,850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.8"
- Width 18.1"
- Depth 18.2"
- Color White
- Contrast Ratio 2,500,000:1
Product Information
- Brand Epson
- MFR # V11H921520
- Zoro # G5781086
- Country of Origin Unknown
- Category Projectors
Dimensions
Height | 14.8" |
Width | 18.1" |
Depth | 18.2" |
Details
Color | White |
Contrast Ratio | 2,500,000:1 |
Lamp Type | Laser Diode |
Product Type | Laser Projector |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECT COMPUTER PRODUCTS Microsoft Ergonomic 4000 Keyboard Cover (MI1026-108)
- VIDEO MOUNT PRODUCTS 1U Rack Mount Sliding Shelf (ER-SS1U)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 328ft, Audio (B126-1A1SR)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- EPSON Multimedia Projector (V11H982020)
- EPSON Epson® PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 Pixels, 1.2x Zoom (V11H794120)
- EPSON Multimedia Projector (V11H985020)
- EPSON Multimedia Projector (V11HA03020)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- ACCUFORM LED Projector With Lens (VPL913)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- Epson Projectors