Shop All Ink and Toner Cartridges
Epson
DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Yellow
Mfr # T822XL420S
Zoro # G801847771
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T822XL
- Max. Page Yield 1100
- Compatible OEM Model Number Epson
- For Use With Epson® WorkForce® Pro WF-4820, 4830, 3820, 4834
- Remanufactured Cartridge Number T822XL
Product Information
- Brand Epson
- MFR # T822XL420S
- Zoro # G801847771
- UPC # 10343958968
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T822XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 1100 |
Color | Yellow |
Compatible OEM Model Number | Epson |
For Use With | Epson® WorkForce® Pro WF-4820, 4830, 3820, 4834 |
Remanufactured Cartridge Number | T822XL |
Weight | 0.15 lbs |
Device Types | Inkjet Printer |
Supply Type | Ink |
Yield Type | High-Yield |
Ink Base | Pigment-Based |
Print Supply Technology | DURABrite Ultra™ |
Description
Epson® DURABrite Ultra high-capacity ink cartridges are ideal for high-volume print applications. Formulated with fast-drying pigment ink designed for high-speed print jobs, they deliver sharp text, bright colors and print-shop quality results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.75", Round, Green, PK1008 (05463)
- COSCO Paint Marker, Extra Large Tip, White Color Family, Paint (038873)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1015)
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM87)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Magenta (T822XL320S)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Cyan (T822XL220S)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Magenta (T912XL320)
- EPSON SRBN414 Ink Cartridge for Pp-100, Magenta (C13S020450)
- EPSON T748XXL120 (748XXL) DURABrite Pro Extra High-Yield Ink, 10000 Page-Yield, Black (T748XXL120)
- EPSON T542220-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6,000 Page-Yield, Cyan (T542220S)
- EPSON T614800 (61) Ink, Matte Black (T614800)
- Epson Printers & Scanners