Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Continuous Label Roll, Permanent Adhesive
Mfr # B250BWPX
Zoro # G400690020
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-Z5000PX, LW-Z5010PX
- Color White
- Width 2 in
- Includes 1 Roll of Tape
- Adhesive Adhesive
Product Information
- Brand Epson
- MFR # B250BWPX
- Zoro # G400690020
- UPC # 815407022087
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Roll Length | 147 19/32 ft |
Description
Continuous Label Roll in Box, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color White, Label Finish Gloss, Label Material Polyester, Material Properties Chlorine-Free, Chloroethene-Free, Rubber-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Roll Length 147 19/32 ft, Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Putty, 9.5Lx9.5In W, Red Brwn (MPP+9.5"X9.5"*)
- BDG Mechanics Gloves, Black/Orange, Padded (20-9-10690-M)
- SEKURE VIEW 26 in. Outdoor Convex Galvanized Metal Back, Z-Bracket (SCVO-26Z-GB)
- SELLSTROM Safety Glasses, Green Scratch-Resistant (S72905)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (218BBPX)
- EPSON Label Cartridge, White on Blue, Labels/Roll: Continuous (212WLPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (209BYPX)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (212BYPX)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (206BWPX)
- EPSON Printable Magnetic Label Cartridge (224MTBWPX-4.9)
- NEVS Printed Chart Tape - Medicare (NT-56)
- Epson Label Maker Tapes, Labels, Signs & Tags