Shop All Label Maker Tapes, Labels, Signs & Tags
Epson
Continuous Label Roll Cartridge
Mfr # 250VTBWPX
Zoro # G500690012
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility LW-Z5000PX, LW-Z5010PX
- Color Black on White
- Label Type Adhesive Industrial Label
- Standards RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863, UL/cUL
- Application Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Product Information
- Brand Epson
- MFR # 250VTBWPX
- Zoro # G500690012
- UPC # 815407021943
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 2 in |
Roll Length | 22 ft |
Label Height | 2 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Matte Vinyl, Label Width 2 in, Material Properties Chlorine-Free, Chloroethene-Free, Rubber-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Ribbon Color Black, Roll Length 22 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft.L Cross Arm Strap Web (A111008)
- CONDOR Knit Gloves, Beige, 2XL, PR (783W26)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- CONDOR Padlock Station, Yellow, 13-1/2" H (437R72)
- EPSON Printable Magnetic Label Cartridge (218MTBWPX-4.9)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- EPSON Label Cartridge, Black on Fluorescent Green, Labels/Roll: Continuous (218FGPX)
- EPSON Continuous Label Roll Cartridge (250VTBYPX)
- EPSON Label Cartridge, Black on Fluorescent Red, Labels/Roll: Continuous (218FRPX)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (212WRPX)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 365 (B30-244-595-NFPA)
- Epson Safety Labels