Shop All Pipettors
Eppendorf
Repeating Pipettor, 1 to 10mL
Mfr # 022290002
Zoro # G8023802
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 to 10mL
- Channel 1
- Resolution .01mL
- Range 1 to 10mL
- Material Chemically Resistant
Product Information
Dimensions
Size | 1 to 10mL |
Details
Item | Repeating Pipetter |
Channel | 1 |
Resolution | .01mL |
Range | 1 to 10mL |
Material | Chemically Resistant |
Description
Repeating Pipetter, Size 1 to 10mL, 1 Channel, Chemically Resistant, Resolution .01mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Separatory Funnel, 250mL (H14811-0000)
- BEL-ART Bel-Art Pipette Pump 2ml Pipettor, Blue, 1/PK (F37897-0000)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 20 p (TTWE04)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 (5PTD6)
- Eppendorf Pipettes & Pipettors