Shop All Pipettors
Eppendorf
Pipette, 500 to 5000micron L
Mfr # 3123000071
Zoro # G8988183
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 to 5000uL
- Capacity 5000ul
- Channel 1
- Material Chemically Resistant
- Color Violet
Product Information
Dimensions
Size | 500 to 5000uL |
Details
Item | Pipette |
Capacity | 5000ul |
Channel | 1 |
Material | Chemically Resistant |
Color | Violet |
Accuracy | +/-0.6% |
Range | 500 to 5000micron L |
Description
Pipette, Size 500 to 5000uL, 1 Channel, Chemically Resistant, Violet, Accuracy +/-0.6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- BARNSTEAD Sanitization Cartridges For E-Pure Water (D50223)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- EPPENDORF Pipette, 1000micron L (3124000121)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 5mL, Pk12 (5PTD1)
- Eppendorf Pipettes & Pipettors