Shop All Pipettors
Eppendorf
Pipette, 100 to 1000micron L
Mfr # 3123000063
Zoro # G8988174
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 100 to 1000uL
- Capacity 1000uL
- Channel 1
- Range 100 to 1000micron L
- Color Blue
Product Information
Dimensions
Size | 100 to 1000uL |
Details
Item | Pipette |
Capacity | 1000uL |
Channel | 1 |
Range | 100 to 1000micron L |
Color | Blue |
Accuracy | +/-0.6%, +/-1%, +/-3% |
Material | Chemically Resistant |
Description
Pipette, Size 100 to 1000uL, 1 Channel, Chemically Resistant, Blue, Accuracy +/-0.6 Percent, +/-1 Percent, +/-3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- CORNING PYREX Low Actinic Round Media Storage Bo (51395-250)
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (138080-500)
- Eppendorf Pipettors