Shop All Pipettors
Eppendorf
Pipette, 10 to 100micron L
Mfr # 3123000047
Zoro # G7810774
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 to 100uL
- Capacity 100uL
- Channel 1
- Material Chemically Resistant
- Range 10 to 100micron L
Product Information
Dimensions
Size | 10 to 100uL |
Details
Item | Pipette |
Capacity | 100uL |
Channel | 1 |
Material | Chemically Resistant |
Range | 10 to 100micron L |
Accuracy | +/-0.8%, +/-1%, +/-3% |
Color | Yellow |
Description
Pipette, Size 10 to 100uL, 1 Channel, Chemically Resistant, Yellow, Accuracy +/-0.8 Percent, +/-1 Percent, +/-3 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS R2A Agar, 100mL, PK12 (125EZ-3100-100)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- BEL-ART Bel-Art LDPE Wash Bottles 116430223, 250ml, Methanol Label, Green Cap, Wide Mouth, 3/PK (11643-0223)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- HEATHROW SCIENTIFIC Pipette, Rubber, Blue (HS20632C)
- Eppendorf Pipettes & Pipettors