Shop All Pipettors
Eppendorf
Pipette, 0.1 to 2.5micron L
Mfr # 3123000012
Zoro # G7833822
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1 to 2.5uL
- Channel 1
- Material Chemically Resistant
- Range 0.1 to 2.5micron L
- Color Dark Gray
Product Information
Dimensions
Size | 0.1 to 2.5uL |
Details
Item | Pipette |
Channel | 1 |
Material | Chemically Resistant |
Range | 0.1 to 2.5micron L |
Color | Dark Gray |
Description
Pipette, Size 0.1 to 2.5uL, 1 Channel, Chemically Resistant, Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- DART 4J6 PEC 4 oz Squat Container, 1000PK (4J6 (S))
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl45), PK10 (B3000-RIN)
- EPPENDORF Pipette, 100 to 1000micron L (3123000063)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- Eppendorf Pipettes & Pipettors