Shop All Pipettors
Eppendorf
Filter Disks for Pipet Helper, 3uL, PK10
Mfr # 022231103
Zoro # G8272862
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3uL
- Type Pipette Accessory Filler/Dispenser
- Material of Construction Biomedical Grade Plastic
- For Use With Liquid Handling, Liquid Transfer, Pipettor
Product Information
Details
Item | Filter Disks for Pipet Helper |
Capacity | 3uL |
Type | Pipette Accessory Filler/Dispenser |
Material of Construction | Biomedical Grade Plastic |
For Use With | Liquid Handling, Liquid Transfer, Pipettor |
Description
Filter Disks for Pipet Helper, Pipette Accessory Filler/Dispenser, Material of Construction Biomedical Grade Plastic, Capacity 3uL, For Use With Liquid Handling, Liquid Transfer, Pipettor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK100 (B01592)
- UNITED SCIENTIFIC Cork Stoppers, #3, PK 100 (CST3)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- EPPENDORF Pipette, 1000micron L (3124000121)
- EPPENDORF Pipette, 20 to 200micron L (3123000055)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- Eppendorf Pipettors