Shop All Whistles
Epp
EPP W317 Orange Rescue Whistle with Clip
Mfr # EPP-W317
Zoro # G004089985
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Orange Rescue Whistle with Clip - The product is an exceptionally eco-friendly, flexible, and versatile plastic foam designed for lightweight, energy management, and cushioning applications. It easily absorbs energy and withstands multiple impacts without damage. Being remarkably lightweight, it is used in various weight saving applications. This foam material reduces parts, enhances performance, and ultimately, decreases cost. For a proven material option that provides design flexibility and engineering support, this is the ideal material of choice.
Specifications- Capacity: 4 gal
- Dimension: 10.30" H x 11.30" W x 14.00" L
- Weight: 1.20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hood, , MicroMax, Disposable, One Size, Serged, White, 250PK (CTL713)
- LYLE Employee Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-021-12HA)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Wide, Aluminum, Diesel Combustible Flammable No Smoking, Landscape (OS-DS-A-1218-L-2529)
- HEROS PRIDE Whistle, Metal, Gold (4010G)
- SPALDING Whistle, Plastic, Black, With Lanyard (8304SR)
- SEA-DOG Sea-Dog 571252-1 Police Whistle and Lanyard - Large (571252-1)
- KEMP USA Kemp Fox 40 Whistle, Green, 10-421-GRE (10-421-GRE)
- KEMP USA Kemp Plastic Pea Whistle, Black, (10-423-BLK)
- ZORO SELECT Whistle, Orange, ABS Plastic, Includes Wire Key Ring (1ZBY6)
- 2W INTERNATIONAL Safety Whistle, Orange (AW340)
- Epp Emergency Preparedness & Safety Training