Shop All Rodent Control
Epic Repellents
8 lb. Iguana Scram Professional Repellent
Mfr # 5910
Zoro # G509851742
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Iguana
- Coverage 2, 400 sq. ft.
- Size 8 lb.
- Form Granules
Product Information
- Brand Epic Repellents
- MFR # 5910
- Zoro # G509851742
- UPC # 186955000972
- Country of Origin United States
- Category Rodent Control
Dimensions
Size | 8 lb. |
Details
Used For | Iguana |
Coverage | 2, 400 sq. ft. |
Form | Granules |
Description
Formulated for professional use, Iguana Scram is a safe yet effective option for eliminating green iguana activity in around flower beds, swimming pools, shrubs and gardens. It's made with a blend of nontoxic, organic ingredients that drive iguanas away with a two-prong approach ... making their food source taste bad and giving the surrounding area a disagreeable smell. These environmental changes disrupt the animals' senses and drive them out of the application zone. Sprinkle or spread liberally to form an 18 barrier around the outside of landscaped areas or a 24 barrier around trees and shrubs. One application provides lasting protection regardless of the season; re-application may be required after periods of extremely heavy rain.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 12x100Univ Dist Tubing (67346)
- SCOTTS MIRACLE GRO MG 8LB AP Plant Food (3002010)
- EGO Lawn Mower, Self Propelled, Lithium-Ion (LM2142SP)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1015-X)
- EPIC REPELLENTS 22 lb. Mole Scram Professional Repellent (5225)
- EPIC REPELLENTS 22 lb. Snake Scram Professional Repellent (5625)
- EPIC REPELLENTS 22 lb. Gopher Scram Professional Repellent (5325)
- JT EATON Top Fill Bait Box Rodent Station, 15-1/4 in L, Black, Plastic (902R)
- TOMCAT 9 lb Pail Bait Block Rodenticide, Green Blocks, All-Weather (32446)
- VANISH ELC RODENT REPELLER (P7782)
- PESTWEST Universal Glue Boards - Black (135-000070)
- Epic Repellents Rodent Control