Shop All Rodent Control
Epic Repellents
22 lb. Snake Scram Professional Repellent
Mfr # 5625
Zoro # G709851726
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Snake
- Coverage 6,600 sq. ft.
- Form Granules
- Size 22 lb.
Product Information
- Brand Epic Repellents
- MFR # 5625
- Zoro # G709851726
- UPC # 186955000620
- Country of Origin United States
- Category Rodent Control
Dimensions
Size | 22 lb. |
Details
Used For | Snake |
Coverage | 6,600 sq. ft. |
Form | Granules |
Description
Formulated for professional use, Snake Scram is a safe yet effective repellant that deters and repels most species of snakes. It's made with a blend of essential oils that spark a natural flight response in snakes, safely keeping them away from homes, campsites, playing fields, golf courses and more. Sprinkle liberally in areas where snakes have been observed and are known to inhabit. Repeat in 14 days and every 30 days after; re-application may be required after periods of extremely heavy rain.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Garden hose washer set 10 pieces (130375)
- LOGO BRANDS New York Jets Quad Chair (622-13Q)
- ZURN PLUMBING FITTINGS RV 34 Inch Female Pipe Thread x 34 Inch Female Pipe Thread Straight Acetal Gr (QC44F)
- RAPALA X-Rap® Magnum® 15 Glass Ghost (XRMAG15GGH)
- EPIC REPELLENTS 22 lb. Gopher Scram Professional Repellent (5325)
- EPIC REPELLENTS 22 lb. Mole Scram Professional Repellent (5225)
- EPIC REPELLENTS 8 lb. Iguana Scram Professional Repellent (5910)
- TOMCAT Rat and Mouse Bait (32708)
- VANISH SOLAR PWR MOLE REPELLER (P7970)
- MOTHEREARTH Granular Scatter Bait 40 lbs. (59011813)
- MULTIPLEX Refillable Mouse & Rat Bait Station (000410)
- Epic Repellents Rodent Control