Shop All Animal Repellents & Traps
Epic Repellents
10 lb. Deer Scram Professional Repellent
Mfr # 5012
Zoro # G510074987
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Granules
- Used For Deer
- Coverage 600 linear ft.
- Size 10 lb.
Product Information
- Brand Epic Repellents
- MFR # 5012
- Zoro # G510074987
- UPC # 186955000958
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Size | 10 lb. |
Details
Form | Granules |
Used For | Deer |
Coverage | 600 linear ft. |
Description
Formulated for professional use, Dear Scram is a safe yet effective repellant that trains deer to stay away from protected areas. It's made from animal by-products to imitate the smell of a dead deer, which stimulates a sense of fear and a strong avoidance reaction. Great for use around plots, garden beds, rows of trees, shrubs, flowers or other edibles at risk for deer browsing damage. Sprinkle liberally starting 15 from the edge of the landscaped area, making a 20 band around the perimeter. Each application should last approximately 30 days; re-application may be required after periods of extremely heavy rain.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Blade-Mulching, 22.5 (12509)
- HUSQVARNA V Belt Drive AWD, For 580364610 (5.8036461E8)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading + Grommets, 2ft. x 3ft. (1002011)
- MTD Wheel-Cog Beige Dr (934-04348)
- EPIC REPELLENTS 22 lb. Skunk Scram Professional Repellent (6022)
- EPIC REPELLENTS 10 lb. Snake Scram Professional Repellent (5608)
- EPIC REPELLENTS 10 lb. Rabbit Scram Professional Repellent (5105)
- EPIC REPELLENTS 8 lb. Cat Scram Professional Repellent (5508)
- EPIC REPELLENTS 8 lb. Skunk Scram Professional Repellent (6008)
- EPIC REPELLENTS 22 lb. Armadillo Scram Professional Repellent (5725)
- BIRD-X Ultrasonic Deer Repellant (DG)
- Epic Repellents Animal Repellents & Traps