Shop All Shipping Cartons
Epe Usa
Universal Wine Shipping Box, Double Bottle
Mfr # WSD-01
Zoro # G406883297
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Weight 12 oz
- Features Universal wine packaging solution. Just insert product, close, tape (included), and ship! Will fit all wine bottles minimum 2.75"" diameter x 11"" height and maximum 3.5"" diameter x 13.25"" height Multi-depth box is pre-cut and scored to obtain desired wine bottle size. Simply fold top flaps to wine bottle height and seal with tape Sustainable, 100% recyclable, and Reusable! Comes assembled. No overpack required. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
- Length 10
- Material Corrugated / Foam
Product Information
- Brand Epe Usa
- MFR # WSD-01
- Zoro # G406883297
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 10 |
Width | 5 |
Height | 15 |
Details
Color | Kraft |
Weight | 12 oz |
Features | Universal wine packaging solution. Just insert product, close, tape (included), and ship! Will fit all wine bottles minimum 2.75"" diameter x 11"" height and maximum 3.5"" diameter x 13.25"" height Multi-depth box is pre-cut and scored to obtain desired wine bottle size. Simply fold top flaps to wine bottle height and seal with tape Sustainable, 100% recyclable, and Reusable! Comes assembled. No overpack required. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements |
Material | Corrugated / Foam |
Description
Universal wine packaging solution. Just insert product, close, tape (included), and ship!
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Will fit all wine bottles minimum 2.75" diameter x 11" height and maximum 3.5" diameter x 13.25" height
Multi-depth box is pre-cut and scored to obtain desired wine bottle size.
Sustainable, 100% recyclable, and Reusable!
Comes assembled. No overpack required. Optimized for lowest shipping cost
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAND MANAGEMENT GROUP Hp Artist Matte Canvas - 24X50 Inch (E4J54B)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- PM COMPANY PM Company® Amerigo Inkjet Bond Paper Roll 44136, 36" x 150', White, 1 Roll (44136)
- HOLLAND Gold Banner Reinforced Water Activated Tape, 5 Mil, 3 x 450', Tan (3"x450' TAN)
- EPE USA Universal Wine Shipping Box, Double Bottle, 4 Count (WSD-04)
- EPE USA Universal Cell Phone Shipping Box, theBOXsmall, 10 Count (LTC-S001-10)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 9.5inx 9.5in x 9.5in Inside Dimensions (BLUECOOLER-9")
- EPE USA Universal 23in - 27in Dual Monitor Shipping Box (DUAL-MONITOR-23-27)
- EPE USA Universal Wine Shipping Box, Triple Bottle, 4 Count (WST-04)
- EPE USA Universal Tablet Shipping Box, theBOXmedium (LTC-S002-01)
- MARSH SHIPPING SUPPLY CO Marsh® Manual Kraft Tape Dispenser For 1"-3"W Tape (TDH)
- Epe Usa Shipping Cartons