Shop All Shipping Cartons
Epe Usa
Universal Tablet Shipping Box, theBOXmedium
Mfr # LTC-S002-01
Zoro # G306883298
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Corrugated / Foam
- Weight 12 oz
- Features Sustainable, 100% recyclable, and Reusable Universal iPad and Tablet packaging solution. Just insert product, close, tape, and ship! Will fit Tablet sizes Max: 12"" x 8.25"" x .75"" & Min: 7.25"" x 6"" x 0.25"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
- Length 15
Product Information
- Brand Epe Usa
- MFR # LTC-S002-01
- Zoro # G306883298
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 15 |
Width | 12 |
Height | 2 |
Details
Color | Kraft |
Material | Corrugated / Foam |
Weight | 12 oz |
Features | Sustainable, 100% recyclable, and Reusable Universal iPad and Tablet packaging solution. Just insert product, close, tape, and ship! Will fit Tablet sizes Max: 12"" x 8.25"" x .75"" & Min: 7.25"" x 6"" x 0.25"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements! |
Description
theBOXmedium is a universal iPad and tablet packaging solution.
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 14.25" (L) x 11.75" (W) x 2" (H)
Weight: 9 oz.
theBOXmedium will fit iPads and tablets between the following sizes:
Tablet Max Size - 12" x 8.25" x .75"
Tablet Min Size - 7.25" x 6" x 0.25"
Sustainable, 100% recyclable, and Reusable
No overpack needed. Optimized for the lowest shipping cost
Just insert the product, close, tape, and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 14.25" (L) x 11.75" (W) x 2" (H)
Weight: 9 oz.
theBOXmedium will fit iPads and tablets between the following sizes:
Tablet Max Size - 12" x 8.25" x .75"
Tablet Min Size - 7.25" x 6" x 0.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Adesso Inc. MRP-CD1313in Rj12 Pos Cash Drawer (MRP-CD13)
- VICTOR TECHNOLOGY Desktop Calculator, Basic, 6in.Lx7-1/2in.W (2140)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Black (00534)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- EPE USA Universal Tablet Shipping Box, theBOXmedium, 10 Count (LTC-S002-10)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1 (LTC-S003-01)
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 6inx 6in x 6in Inside Dimensions (BLUECOOLER-6")
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- EPE USA Universal Wine Shipping Box, Double Bottle (WSD-01)
- FECHOMETAL USA Band, 304 Stainless Steel, 5/8"X0.030"X100Ft (FTA6307158035N)
- Epe Usa Shipping Cartons