Shop All Shipping Cartons
Epe Usa
Universal Laptop Shipping Box, theBOXlargeV1
Mfr # LTC-S003-01
Zoro # G506883296
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Length 18
- Height 3
- Width 17
- Material Corrugated / Foam
Product Information
- Brand Epe Usa
- MFR # LTC-S003-01
- Zoro # G506883296
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 18 |
Height | 3 |
Width | 17 |
Details
Color | Kraft |
Material | Corrugated / Foam |
Features | Sustainable, 100% recyclable, and Reusable Universal laptop packaging solution. Just insert product, close, apply Lithium Battery Label (included), tape (included), and ship! Will fit laptop between these sizes: Laptop Max - 15.447"" x 12"" x 1"" Laptop Min- 12.125"" x 8.5"" x 0.25"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements! |
Weight | 15 oz |
Description
theBOXlargeV1 is a universal laptop packaging solution.
Sustainable, 100% recyclable, and Reusable packaging
No overpack needed. No packing materials are needed.
Just insert the product, close, tape (included), and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 17.75" (L) x 16.5" (W) x 2.375" (H)
Weight: 15 oz.
theBOXlargeV1 will fit laptop between the following sizes:
Laptop Max - 15.447" x 12" x 1"
Laptop Min - 12.25" x 8.5" x 0.25"
Fits MacBook Pro Models: A1150, A1151, A1211, A1226, A1229, A1260, A1261, A1286, A1278, A1398, A1425, A1502, A1707, A1990, A2141, A2289
Fits MacBook Air Models: A1369, A1466
Sustainable, 100% recyclable, and Reusable packaging
No overpack needed. No packing materials are needed.
Just insert the product, close, tape (included), and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 17.75" (L) x 16.5" (W) x 2.375" (H)
Weight: 15 oz.
theBOXlargeV1 will fit laptop between the following sizes:
Laptop Max - 15.447" x 12" x 1"
Laptop Min - 12.25" x 8.5" x 0.25"
Fits MacBook Pro Models: A1150, A1151, A1211, A1226, A1229, A1260, A1261, A1286, A1278, A1398, A1425, A1502, A1707, A1990, A2141, A2289
Fits MacBook Air Models: A1369, A1466
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Pen, Ace–The Talking, Teaching Dog (2350)
- ZORO SELECT 16"x22" Magnetic Plastic Whiteboard (UVVM1622)
- BIC Mechanical Pencil, 0.9mm, Blue, PK12 (BICMV11BK)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1, 5 Count (LTC-S003-05)
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- EPE USA Universal Cell Phone Shipping Box, theBOXsmall (LTC-S001-01)
- EPE USA Universal Tablet Shipping Box, theBOXmedium, 10 Count (LTC-S002-10)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- Epe Usa Shipping & Moving Boxes