Shop All Shipping Cartons
Epe Usa
Universal 23in - 27in Dual Monitor Shipping Box
Mfr # DUAL-MONITOR-23-27
Zoro # G610407708
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 37 in
- Inside Width 13 in
- Inside Depth 18.75 in
- Maximum Weight 8 lbs
- Color Kraft
Product Information
- Brand Epe Usa
- MFR # DUAL-MONITOR-23-27
- Zoro # G610407708
- UPC # 687368926878
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 37 in |
Inside Width | 13 in |
Inside Depth | 18.75 in |
Details
Maximum Weight | 8 lbs |
Color | Kraft |
Shape | Rectangle |
Material | Corrugated, Foam |
Description
EPE USA's Universal 23in - 27in Dual Monitor Shipping Box is crafted from sustainable, 100% recyclable, and reusable materials, combining environmental consciousness with functionality. Designed with a robust 275 BC double-wall corrugated box and EPE foam, it ensures comprehensive protection during shipping, accommodating monitors from 25inL x 15.25inW x 2.25inD to 20inL x 11.75inW x 1inD. The integrated accessories compartment adds convenience by keeping monitor stands and cables organized. Ship efficiency with our hassle-free design no additional overpackaging needed! Just add your monitor and accessories, close the shipping box, use the included tape + lithium label, and it's ready to go. Does not include monitor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76560)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 6", Kraft, 25/Bundle (55VH27)
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, MONTHS OF YEAR, BLACK/WHITE, 2in X 1in (FM1108)
- POST-IT Easel Pad, Plain, White, 25 in x 30 in, PK6 (559 VAD 6PK)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 6inx 6in x 6in Inside Dimensions (BLUECOOLER-6")
- EPE USA iMac 24in Shipping Box (B8-KK8G-9ZBF)
- EPE USA Universal Wine Shipping Box, Triple Bottle (WST-01)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- EPE USA Universal Cell Phone Shipping Box, theBOXsmall (LTC-S001-01)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle (55VJ70)
- Epe Usa Shipping & Moving Boxes