Shop All Shipping Cartons
Epe Usa
Monitor 32in Shipping Box
Mfr # theBOXlarger32
Zoro # G110407710
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 8 in
- Inside Width 41 in
- Inside Depth 21 in
- Maximum Weight 5 lbs
- Color Kraft
Product Information
- Brand Epe Usa
- MFR # theBOXlarger32
- Zoro # G110407710
- UPC # 687368926700
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8 in |
Inside Width | 41 in |
Inside Depth | 21 in |
Details
Maximum Weight | 5 lbs |
Color | Kraft |
Shape | Rectangle |
Material | Corrugated, Foam |
Description
Universal 32in non-curved monitor packaging solution with accessories compartment for monitor stand and cables. Ship your monitor worry-free. Arrives assembled, no overpack needed, tested, and passed all transit shipping requirements. Optimized for the lowest cost to ship. Includes three 3in tape strips. The universal monitor box will fit monitors between the following dimensions: Min Dimensions: 28.125inL x 16.25inW x 1.5inD Max Dimensions: 28.75inL x 17.875inW x 2.28inD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Bent Trimmer, Right-Handed, 11-Inch (7310-P)
- INNOVERA Toner Cartridge, Black, Ricoh, MaxPge 11000 (IVR70026564)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A05-P01-A07)
- START INTERNATIONAL Photo Sensor, 10-30V DC, 7-1/8" (ASM-013-01)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1, 5 Count (LTC-S003-05)
- EPE USA Universal Wine Shipping Box, Single Bottle (WSS-01)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2, 5 Count (LTC-S004-05)
- EPE USA Mug 11oz Shipping Box (MUG11)
- EPE USA Mug 15 oz Shipping Box (MUG15)
- EPE USA Universal Wine Shipping Box, Double Bottle, 4 Count (WSD-04)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 24" x 13" x 31", Kraft, 10/Bundle (MD241331)
- Epe Usa Shipping & Moving Boxes