Shop All Baking Utensils
Epco
Epco E771 Plastic Guide for Top of Glass; Aluminum
Mfr # E771
Zoro # G304037341
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Epco
- MFR # E771
- Zoro # G304037341
- Country of Origin China
- Category Baking Utensils
Description
Features
- For up to 1/4" glass
- Sets come with nylon rollers
- Sets can be cut down to fit your application
- Handles No.50 - No.60 doors
- If using a full 1/4" thick glass the vinyl gasket for the upper channel will not fit. You will then need to apply some tape or putty to secure the glass
- Color: Aluminum
- Application: Sliding Door
- Load Rating: 60 lbs
- Product Type: Sliding Glass Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (6503)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530S)
- ALLPOINTS Fin Comb Set (721287)
- VOLLRATH Scraper Shaped Spatula (52010)
- VOLLRATH 9-5/8" Plastic Spatula, White (52009)
- VOLLRATH French Whip, L 18 In, Aqua (47094)
- WINCO 1 1/2 in Pastry Brush (WBR-15)
- ELK STUDIO Cross Cookie Cutter (CROS/S6)
- RSVP INTERNATIONAL Cake Tester (TEST)
- WINCO 4 in Pastry Brush (WBR-40)
- Epco Baking Utensils