Shop All Particulate Sorbent
Ep Minerals
Universal Absorbent, 25 lb., Bag
Mfr # 8925
Zoro # G3522854
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 10 qt
- Container Type Bag
- Container Size 25 lb
- Composition Diatomaceous Earth
Product Information
- Brand Ep Minerals
- MFR # 8925
- Zoro # G3522854
- UPC # 091913966255
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 25 lb |
Container Height | 72 in |
Container Length | 48 in |
Container Depth | 40 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Diatomaceous Earth, Container Type and Capacity 25 lb Bag, Weight 25 lb, Volume Absorbed per Pkg. 10 qt, Granular Grade 4 - Coarse, Specialized Applications Custodial Services, Farmhouse, Industrial Warehouses and Manufacturing Plants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Large HD Chemical Neoprene/Latex Stripping Glove Flock Lined 28-Mil (C5430L)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2871HS)
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (52562)
- EP MINERALS EP Minerals 8440 Premium Granular Absorbent, Solid, Odorless, 40 lb Poly Bag (8440)
- EP MINERALS Floor-Dry Loose Absorbent, Diatomaceous Earth, 25 Lb (FD85-24QT)
- EP MINERALS Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (9725)
- EP MINERALS Absorbent, 40 lb., Clay Montmorillonite (7840)
- EP MINERALS SAFE-T-SORB Absorbent, Calcined Clay, 40 LB (7941)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- OATEY LiquidLoc(TM) Absorbent, 0.6 oz. (31416)
- Ep Minerals Particulate Sorbent