Shop All Pallet Jacks
Eoslift
Professional Grade Manual Narrow Low Profile Steel Pallet Jack Rect
Mfr # 45AM25NS
Zoro # G911593582
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eoslift
- MFR # 45AM25NS
- Zoro # G911593582
- Country of Origin China
- Category Pallet Jacks
Description
For safe and easy handling of pallets choose this Eoslift professional grade manual narrow low profile steel pallet jack M25NS! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced steel with a powder-coated finish. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts 20 1/2'' x 36'' forks and it has an ample 5500 lb. capacity to handle your heaviest products. These narrow short forks make it easy to navigate through tight spaces.The comfortable handle is padded for ergonomic use and it operates in 3 positions to easily control your unit. Thanks to the 55 degree turning radius you can navigate aisles with ease. The one-piece fully-enclosed hydraulic pump is galvanized for rust resistance and it features a German seal system to prevent leaks. This pump has a replaceable check valve with an overweight bearing system to protect the frame. This pallet jack is complete with 4 polyurethane wheels for easy mobility around your facility.Overall Dimensions:Length: 53''Width: 20 1/2''Capacity: 5500 lb.Fork Dimensions:Length: 36''Width: 20 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 30 x 60", Steel, 4 Shelves, 3600 lb (4M-3060-6PH)
- HILMAN ROLLERS 10-TON CAPACITY DELUXE (HTJ-10D)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 6'L - 3 2' Sections (786CP33)
- EOSLIFT Industrial Grade Four way Pallet Jack (M20TWO)
- EOSLIFT Professional Grade E20V (Scale) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (E20V)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EOSLIFT Industrial Grade I10 Manual Scissor Lift Jack 2,200 lbs. 27 in. x 46 in. with Polyurethane Wheels (I10)
- EOSLIFT Industrial Grade M20L (72” long) Manual Pallet Jack 4,400 lbs. 27 in. x 72 in German Seal System with Polyurethane Wheels (M20L)
- EOSLIFT Professional Grade M25 Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M25)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x60" – CAPACITY: 4400 LBS (ACL44-2160)
- Eoslift Pallet Jacks