Shop All Pallet Jacks
Eoslift
Industrial Grade Manual Stainless Steel Pallet Jack with 27'' x 48'' Forks M20S
Mfr # 45AM20S
Zoro # G411593518
product price: $3,851.99
/ea
Free Shipping & Returns
$3,851.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eoslift
- MFR # 45AM20S
- Zoro # G411593518
- Country of Origin China
- Category Pallet Jacks
Description
For safe and easy handling of pallets choose this Eoslift industrial grade manual stainless steel pallet jack M20S! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced type 304 stainless steel. This build is corrosion-resistant and meets EN ISO3691-5:2009 requirements. This unit features precise reinforced robotic welding for a smooth finish and additional strength. It boasts 27'' x 48'' forks and it has an ample 4400 lb. capacity to handle your heaviest products.The handle operates in 3 positions to easily control your unit. Thanks to the 52 degree turning radius you can navigate aisles with ease. The hydraulic pump piston rod valve bearing and pin are all constructed of type 304 stainless steel. The hydraulic pump features a German seal system to prevent leaks and it has a replaceable check valve with an overweight bearing system to protect the frame. This pallet jack is complete with 4 nylon wheels for easy mobility around your facility.Overall Dimensions:Length: 65''Width: 27''Fork Dimensions:Length: 48''Width: 27''Capacity: 4400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on S (4L-IADT-2ZCO)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- DAYTON Charger, 12V/18A (49P128)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- EOSLIFT Industrial Grade M20S Stainless Steel 304 Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Special Nylon Wheels, Conforms to EN ISO3691-5:2009 (M20S)
- EOSLIFT Industrial Grade Four way Pallet Jack (M20TWO)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EOSLIFT Professional Grade W20 Full Electric Travel and Lift Pallet Jack 4,400 lbs. 27 in. x 48 in. (W20)
- EOSLIFT Heavy Duty (Industrial Grade) I15D Manual Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15D)
- EOSLIFT Professional Grade E20V (Scale) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (E20V)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- Eoslift Pallet Jacks & Pallet Tilters