Shop All Pallet Jacks
Eoslift
Industrial Grade Manual Scissor Lift Pallet Jack with 27'' x 46'' Forks I10
Mfr # 45AI10
Zoro # G811998005
Free Shipping & Returns
$2,019.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eoslift
- MFR # 45AI10
- Zoro # G811998005
- Country of Origin China
- Category Pallet Jacks
Description
For safe and easy handling of pallets choose this Eoslift industrial grade manual scissor lift pallet jack I10! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced steel with a powder-coated finish. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts 27'' x 46'' forks and it has an ample 2200 lb. capacity to handle your heaviest products.The comfortable handle is padded for ergonomic use and it operates in 3 positions to easily control your unit. When released from the lower position the control lever on the handle will automatically return to neutral. This pallet jack uses a hydraulic pump with a durable valve cartridge to lift the forks. It comes with an overload bypass valve to prevent it from lifting loads above the rated capacity and it has a top-of-stroke bypass to secure the hydraulic system. This pallet jack is complete with 2 polyurethane wheels for easy mobility around your facility.Overall Dimensions:Length: 59''Width: 27''Capacity: 2200 lb.Fork Dimensions:Length: 46''Width: 27''Height: 3 5/16'' - 31 1/5''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21RX-U060K-14)
- CALDWELL Bucket Hook, Yellow, 6" L, Steel (BH-U4)
- EOSLIFT Professional Grade E20V (Scale) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (E20V)
- EOSLIFT Industrial Grade I10 Manual Scissor Lift Jack 2,200 lbs. 27 in. x 46 in. with Polyurethane Wheels (I10)
- EOSLIFT Professional Grade M25NS (Narrow and 36" Short) Manual Pallet Jack 5,500 lbs. 20.5 in. x 36 in. German Seal System with Polyurethane Wheels (M20NS)
- EOSLIFT Heavy Duty (Industrial Grade) I15D Manual Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15D)
- EOSLIFT Industrial Grade M20LP (Low Profile) Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M20LP)
- EOSLIFT Professional Grade W20 Full Electric Travel and Lift Pallet Jack 4,400 lbs. 27 in. x 48 in. (W20)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS (DGB33-2748)
- Eoslift Pallet Jacks