Shop All Pallet Jacks
Eoslift
Industrial Grade Manual Scale Pallet Jack, 4,400Lbs, 27x45
Mfr # E20M
Zoro # G108277462
Sold in multiples of 2 for $4,789.98
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,789.98
Free 30-Day Returns
Product Information
- Brand Eoslift
- MFR # E20M
- Zoro # G108277462
- Country of Origin China
- Category Pallet Jacks
Description
Eoslift USA Superior Industrial Grade scale pallet jack is constructed with German engineered reinforced steel structure, and craftsmanship through precise Robotic welding Including new German Seal System, 4400 lbs weight capacity, Fork27 in x 45 in, Polyurethane Wheels, Steel Hubs, Padded Handles, 728 in Raise Height, 295 in Lowered Height Onepiece galvanized steel pump Also includes a replaceable check valve with an overweight bearing system to protect the frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-6-YL)
- VESTIL Positive Locking Plate Clamp (LPC-60)
- VESTIL Tan Carpeted Hardwood Dolly 24 x 36 1200 lb Capacity (HDOSC-2436-12)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- EOSLIFT Heavy Duty (Industrial Grade) I15D Manual Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15D)
- EOSLIFT Professional Grade M25N (Narrow) Manual Pallet Jack 5,500 lbs. 20.5 in. x 48 in. German Seal System with Polyurethane Wheels (M25N)
- EOSLIFT Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M30)
- EOSLIFT Professional Grade W20 Full Electric Travel and Lift Pallet Jack 4,400 lbs. 27 in. x 48 in. (W20)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EAT-IN HP25L Load Wheel Kit for Manual Pallet Jack - Black (EA2583821)
- Eoslift Pallet Jacks & Pallet Tilters