Shop All Pallet Jacks
Eoslift
Industrial Grade Manual Galvanized Steel Pallet Jack with 27'' x 48'' Forks M20Z
Mfr # 45AM20Z
Zoro # G311593601
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eoslift
- MFR # 45AM20Z
- Zoro # G311593601
- Country of Origin China
- Category Pallet Jacks
Description
For safe and easy handling of pallets choose this Eoslift industrial grade manual galvanized steel pallet jack M20Z! This pallet jack is great for use in a variety of industrial settings such as warehouses manufacturing plants and distribution centers. It is constructed of durable reinforced galvanized steel with advanced plating technology. This build is ideal for low-corrosive environments refrigerated areas and clean spaces and it meets EN ISO3691-5:2009 requirements. It features precise reinforced robotic welding for a smooth finish and additional strength. This model boasts 27'' x 48'' forks and it has an ample 4400 lb. capacity to handle your heaviest products.The handle operates in 3 positions to easily control your unit. Thanks to the 52 degree turning radius you can navigate aisles with ease. The one-piece hydraulic pump is galvanized for rust resistance and it features a German seal system to prevent leaks. This pump has a replaceable check valve with an overweight bearing system to protect the frame. This pallet jack is complete with 4 nylon wheels for easy mobility around your facility.Overall Dimensions:Length: 65''Width: 27''Fork Dimensions:Length: 48''Width: 27''Capacity: 4400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL F15 Puller, Small, 2-3/16" Line (RFSPLICE-F15)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00707)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 1300 lb. (RMTTSD100)
- SNAP-LOC Snap-Loc SL1200D4TR 1200 lbs Professional E-Track Dolly - Red (SL1200D4TR)
- EOSLIFT Industrial Grade M20L (72” long) Manual Pallet Jack 4,400 lbs. 27 in. x 72 in German Seal System with Polyurethane Wheels (M20L)
- EOSLIFT Industrial Grade Narrow and Long pallet Jack (M20NL)
- EOSLIFT Industrial Grade Four way Pallet Jack (M20TWO)
- EOSLIFT Heavy Duty (Industrial Grade) M30 Manual Pallet Jack 6,600 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M30)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- EOSLIFT Industrial Grade M20S Stainless Steel 304 Manual Pallet Jack 4,400 lbs. 27 in. x 48 in. German Seal System with Special Nylon Wheels, Conforms to EN ISO3691-5:2009 (M20S)
- EOSLIFT Professional Grade M25N (Narrow) Manual Pallet Jack 5,500 lbs. 20.5 in. x 48 in. German Seal System with Polyurethane Wheels (M25N)
- Eoslift Pallet Jacks & Pallet Tilters